Shop All Cabinet Accessory
Nvent Hoffman
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95,
Mfr # PTHS242428G4A
Zoro # G6784007
product price: $6,075.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,075.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
- Height 24.09 in
- Size 24.09 in x 23.62 in x 27.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PTHS242428G4A
- Zoro # G6784007
- UPC # 783510236311
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 24.09 in |
Size | 24.09 in x 23.62 in x 27.95 in |
Depth | 27.95 in |
Width | 23.62 in |
Details
Item | Protek Double-Hinged,Ul and Nema Type 4 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W |
Gauge | Body: 14 ga, Door: 16 ga |
Features | Dust-Resistant |
Color | Light Gray |
NEMA Enclosure Type | 4, 12 |
Application | Indoor |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10 |
Rack Units | 12 |
Weight | 138 lb |
Series | ProTek |
Optional Steel Panel | CP2020 |
Additional Rack Angles | PTRA24T or PTRA24S |
Optional Wood Panel | CP2020W |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Package Includes | T150116G100 Air Conditioner |
Body Thickness | 14 ga / 1.9 mm |
Door Thickness | 16 ga / 1.52 mm |
Description
Protek Double-Hinged,Ul and Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1212CHFL)
- ATC 0-60Min 120V-AC Timer (305E017A20PX)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 208/120V AC, A Curve (QO350GFI)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0500504)
- NVENT HOFFMAN NEMA Type 9, 12.00x10.00x6.00, Gray, Steel (A12D106)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB125)
- NVENT HOFFMAN Padlocking Wing Knob, Stainless Steel, Stainless Steel (PTWPSS)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- Nvent Hoffman Cabinet Accessory