Shop All Cabinet Accessory
Nvent Hoffman
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02,
Mfr # PTHW242424G2
Zoro # G6783955
product price: $1,983.99
/ea
Free Shipping & Returns
$1,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
- Color Light Gray
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PTHW242424G2
- Zoro # G6783955
- UPC # 783510236366
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 24.02 in |
Height | 24.09 in |
Width | 23.62 in |
Size | 24.09 in x 23.62 in x 24.02 in |
Details
Item | Protek Double-Hinged,Ul and Nema Type 4 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W |
Color | Light Gray |
NEMA Enclosure Type | 12 |
Gauge | Body: 14 ga, Door: 16 ga |
Application | Indoor |
Features | Dust-Resistant |
Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10 |
Rack Units | 12 |
Series | ProTek |
Weight | 106 lb |
Optional Wood Panel | CP2020W |
Body Thickness | 14 ga / 1.9 mm |
Door Thickness | 16 ga / 1.52 mm |
Optional Steel Panel | CP2020 |
Additional Rack Angles | PTRA24T or PTRA24S |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55; IK10 |
Description
Protek Double-Hinged,Ul and Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11579083)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (TRS20R)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- NVENT HOFFMAN Replacement Gas Springs, 2.00x15.00, Ste (VLSPRINGS)
- NVENT HOFFMAN HF Replacement Filters (89136410R)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH101TS)
- NVENT HOFFMAN Plinth Base, 700x600mm, Gray, Aluminum (EPL7060)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- Nvent Hoffman Cabinet Accessory