Shop All Cabinet Accessory
Nvent Hoffman
ProLine S1 Cabinet
Mfr # PS1C1269B
Zoro # G5878453
product price: $1,786.99
/ea
Free Shipping & Returns
$1,786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PS1RA126
- Width 23.87 in
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PS1C1269B
- Zoro # G5878453
- UPC # 783510367350
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 23.87 in |
Height | 47.74 in |
Size | 47.74 in x 23.87 in x 35.36 in |
Depth | 35.36 in |
Details
Item | ProLine S1 Cabinet |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PS1RA126 |
Gauge | 16 ga |
Color | Black |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Type | Communication |
Rack Units | 24 |
Mounting Style | Floor Stand |
Weight | 275 lb |
Series | ProLine S1 |
Standards | UL 2416 Listed File Number E230874; cUL Listed per CSA 22.2 60950-1-07; UL 2416 Bonding and Grounding (with use of PGK grounding Kit); EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20 |
Protection Rating | NEMA Type 1; IP20 |
Rack Angle | PS1RA126 |
Rack Spacing | 19-in. |
Description
ProLine S1 Cabinet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- RACO Coupling Comb, Flex, Emt 1/2", Zinc (1482)
- ANCOR Green 8 AWG Tinned Copper Wire - 500' (111350)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- NVENT HOFFMAN Hinged-Cover, Type 1, 36.00x24.00x6.00, Gray, Steel (AHE36X24X6)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916514)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE6X6X4SSNK)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- NVENT HOFFMAN Concept Hmi, Type 4,370x400x120mm, Lt G (CP374012)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x72.0 (F44T172GV)
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- Nvent Hoffman Cabinet Accessory