Shop All Cabinet Accessory
Nvent Hoffman
Proline Industrial Packages, Type 12, 18
Mfr # PP1866
Zoro # G5824124
original price:
$3,110.32
27% off
new price: $2,264.95
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,264.95
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- NEMA Enclosure Type 12
- Height 70.87 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PP1866
- Zoro # G5824124
- UPC # 783510141882
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 70.87 in |
Depth | 23.62 in |
Width | 23.62 in |
Size | 1800 x 600 x 600 mm |
Details
Item | Proline Industrial Packages,Type 12,18 |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 12 |
Application | Indoor |
Color | Light Gray |
Features | Dust-Resistant |
Type | Single Door |
Series | ProLine |
Weight | 220 lb |
Standards | UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55 |
Protection Rating | NEMA Type 12 |
Description
Proline Industrial Packages,Type 12,18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT Unistrut RP1377EG Strut 4 Hole Splice Cleavis (3407566)
- LEVITON Duplex 1G Cover Plate (3051-E)
- RACO Box Mounting Bracket, Box Accessory, Cable Box (9018)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 12.00x12.00x12 (F1212T1120GV)
- NVENT HOFFMAN CONCEPT Panels, 40.20x40.20, White, Steel (CP4242)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1324523)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 9.29x5.04x6.97, Lt Gray, Steel (TE090624010)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- Nvent Hoffman Cabinet Accessory