Shop All Cabinet Accessory
Nvent Hoffman
PROLINE Grounding Kit, 6 wires x 411mm, Copper
Mfr # PGK
Zoro # G6806547
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Size 6 wires x 411 mm
- Gauge 12 ga
- Thickness 12 ga / 2.1 mm
- Weight 0.62 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PGK
- Zoro # G6806547
- UPC # 783510463892
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Size | 6 wires x 411 mm |
Length Between Ring Terminals | 411 mm / 16.19 in |
Ring Terminal Hole Diameter | 7 mm / 0.29 in |
Wire Size | 12 ga. ga |
Details
Item | PROLINE Grounding Kit,6 wiresX411mm, |
Material | Copper |
Gauge | 12 ga |
Thickness | 12 ga / 2.1 mm |
Weight | 0.62 lb |
Series | ProLine |
Description
PROLINE Grounding Kit,6 wiresX411mm,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP12EI Faceplate - 2 x Socket(s) - 1-gang - Electric Ivory (IFP12EI)
- OMRON Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-S-01)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 18 A, Reversing: No (DPE18G7)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0500504)
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x30 (VHD26)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W48)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- NVENT HOFFMAN Wall-Mount Solar Shields, 24.00x24.00x12.75, White, Galvanized (SW1LGLWH)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R201)
- Nvent Hoffman Cabinet Accessory