Shop All Cabinet Accessory
Nvent Hoffman
Proline Gold Series Desk Console, Type 1
Mfr # PGLD1285DC
Zoro # G5825899
product price: $2,494.84
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,494.84
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 1200 x 800 x 500 mm
- Color Light Gray
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PGLD1285DC
- Zoro # G5825899
- UPC # 783510143886
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 1200 x 800 x 500 mm |
Width | 31.81 in |
Depth | 18.47 in |
Height | 46.28 in |
Details
Item | Proline Gold Series Desk Console,Type 1 |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Features | Dust-Resistant |
NEMA Enclosure Type | 4, 12 |
Application | Indoor |
Weight | 175 lb |
Series | ProLine |
Standards | UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4, 12; IEC 60529, IP55, IP66 |
Protection Rating | NEMA Type 12; IP66 |
Description
Proline Gold Series Desk Console,Type 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc110 (APCRBC110-SLA110)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 40A (42CF35AL)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22979901)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5502-22-00)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 22.5m (Q2PBPCDM)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0400403)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 6.00x6.00x4.00, SS Type 30 (A606CHEMCSS)
- HUBBELL PREMISE WIRING Rack, Freestanding, Aluminum, 7in H, 19 in W (HPW84RR19)
- Nvent Hoffman Cabinet Accessory