Shop All Cabinet Accessory
Nvent Hoffman
Proline Gold Series Desk Console, Type 1
Mfr # PGLD1074DC
Zoro # G5825558
product price: $1,682.95
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,682.95
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 25.23 in
- Height 39.87 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PGLD1074DC
- Zoro # G5825558
- UPC # 783510143817
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 25.23 in |
Height | 39.87 in |
Depth | 15.47 in |
Size | 1000 x 700 x 400 mm |
Details
Item | Proline Gold Series Desk Console,Type 1 |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Color | Light Gray |
Features | Dust-Resistant |
NEMA Enclosure Type | 4, 12 |
Standards | UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4, 12; IEC 60529, IP55, IP66 |
Weight | 117 lb |
Series | ProLine |
Protection Rating | NEMA Type 12; IP66 |
Description
Proline Gold Series Desk Console,Type 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 907HS 20 EG)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- NVENT HOFFMAN Nipple, 8.00x8.00x2.00, Gray, Steel (F88WN2)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x24, Gray, Steel (AT8824)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 8.00x6.00x4.00, Fiberglass (A864CHSCFGW)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- NVENT HOFFMAN Small Flush Swing Handle, fits Small Doors, Steel (PSHKBL)
- NVENT HOFFMAN Galvanized Sweep Tee, Fits 4.00x4.00, St (F44TGV)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 3.25x7.44x2.50, Lt Gray, Steel (TEC200WCMSS4)
- Nvent Hoffman Cabinet Accessory