Shop All Cabinet Accessory
Nvent Hoffman
PROLINE G2 Solid Doors (Single or Overlapping Double), fits 2200x1200m
Mfr # P2DO2212
Zoro # G6836936
product price: $1,433.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,433.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Frame (H x W) 2200 x 1200 mm
- Gauge 14 ga
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P2DO2212
- Zoro # G6836936
- UPC # 783510315450
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | PROLINE G2 Solid Doors (Single or Overla |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Frame (H x W) 2200 x 1200 mm |
Gauge | 14 ga |
Color | Light Gray |
Thickness | 14 ga / 1.9 mm |
Series | ProLine |
Weight | 133 lb |
Fits Frame | 2200 x 1200 mm |
Description
PROLINE G2 Solid Doors (Single or Overla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 20A, 3 Pole, 277/480V AC (TEY320)
- GROTE Sentry Pigtail (66900)
- RITTAL 316L Stainless Steel Sloped Enclosure, 17 in H, 15 in W, 8 in D, NEAM 4X, Hinged (1306600)
- FUNCTIONAL DEVICES-RIB Control Transformer, 300 VA, 60 °C, 24V AC, 120/208/240/480V AC (TR300VA002)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0400403)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 24.00x20.00x10.00, Aluminum (A24H2010ALLP)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 16.75x14.88 (A1816PSWPNL)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x8.00, SS Type 316L (A36H2408SS6LP)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- Nvent Hoffman Cabinet Accessory