Shop All Cabinet Accessory
Nvent Hoffman
PROLINE G2 Partial Subpanel and Side-Mount Panel, fits 900x600mm, Whit
Mfr # P2PP96
Zoro # G6844916
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Frame (H x W) 900 x 600 mm
- Color White
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P2PP96
- Zoro # G6844916
- UPC # 783510335359
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | PROLINE G2 Partial Subpanel and Side-Mou |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Frame (H x W) 900 x 600 mm |
Color | White |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Series | ProLine |
Weight | 33 lb |
Fits Frame | 900x600 mm |
Description
PROLINE G2 Partial Subpanel and Side-Mou
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M18-6R/SX)
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G36)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 29.66x10.2 (XR291816012)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x12 (A4412T1T)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- Nvent Hoffman Cabinet Accessory