Shop All Cabinet Accessory
Nvent Hoffman
PROLINE G2 Industrial Packages, Type 12,
Mfr # P2KOD20125
Zoro # G5873693
product price: $3,293.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,293.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- Size 78.82 in x 47.54 in x 19.88 in
- Depth 19.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P2KOD20125
- Zoro # G5873693
- UPC # 783510322939
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 78.82 in x 47.54 in x 19.88 in |
Depth | 19.88 in |
Height | 78.82 in |
Width | 47.54 in |
Max Subpanel Size | 1906 x 1128 mm / 75.0 x 44.4 in |
Details
Item | PROLINE G2 Industrial Packages,Type 12, |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Weight | 521 lb |
Series | ProLine |
Standards | UL 508A Listed; Type 12; File Number E61997; NEMA /EEMAC Type 12; CSA File Number 42186; Type 12; VDE IP55; IEC 60529, IP55 |
Door Quantity | 2 |
Max Rack Mount Unit | 42 |
Description
PROLINE G2 Industrial Packages,Type 12,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- SIEMENS Pilot Light, Transformer, Grn, 120VAC, 30mm (52BL4G3)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/2", Iron (3206)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB125)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- NVENT HOFFMAN Full Back Panel, 1021x1478mm, Gray, Stee (PP1115G)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2412SS6LP3PT)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 4.00x4.00x24.00, Steel (A4424RT)
- Nvent Hoffman Cabinet Accessory