Shop All Cabinet Accessory
Nvent Hoffman
PROLINE G2 Full Mounting Subpanels, fits
Mfr # P2PSM105G
Zoro # G5874515
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits Frame (H x D) 1000 x 500 mm
- Color Unpainted
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P2PSM105G
- Zoro # G5874515
- UPC # 783510325374
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | PROLINE G2 Full Mounting Subpanels,fits |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits Frame (H x D) 1000 x 500 mm |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Type | Side Mount (Galvanized) |
Mounting Style | Side Mount |
Series | ProLine |
Weight | 28.80 lb |
Fits Frame | 1000x500 mm |
Description
PROLINE G2 Full Mounting Subpanels,fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO. Supco Adjustable Defrost Control 115 V, 1/3 hp, 10 Amp (EDT10)
- KABLE KONTROL Cable Zip Ties 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT208)
- MIDWEST FASTENER 8 WG Heavy Duty Butt Connectors 10PK (72721)
- HALEX 1 In. to 3/4 In. Plated Steel Rigid Reducing Washer, 2PK (96832)
- NVENT HOFFMAN Bolt-Down Pedestal, 33.00x4.00x4.00, Lt (AP33B44LG)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- NVENT HOFFMAN Concept Panels, Fits 30.00x60.00, Steel (CP3060G)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x180mm, Lt G (CP354518)
- NVENT HOFFMAN Small Flush Swing Handle, fits Small Doors, Steel (PSHKBL)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- Nvent Hoffman Cabinet Accessory