Shop All Cabinet Accessory
Nvent Hoffman
PROLINE G2 Frames, 1800x600x600mm, Condu
Mfr # P2F1866HF
Zoro # G5872065
product price: $1,474.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,474.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Gauge 12 ga
- Width 600 mm
- Height 1800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P2F1866HF
- Zoro # G5872065
- UPC # 783510317324
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 600 mm |
Height | 1800 mm |
Depth | 600 mm |
Size | 1800 x 600 x 600 mm |
Max Subpanel Size | 1706x528 mm / 67.2x20.8 in |
Details
Item | PROLINE G2 Frames,1800x600x600mm,Condu |
Material | Mild Steel |
Finish | Plated |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Rack Units | 38U |
Weight | 114 lb |
Series | ProLine |
Door Quantity | 1 |
Nominal Frame | 1800x600x600 mm |
Description
PROLINE G2 Frames,1800x600x600mm,Condu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 11" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT262CL-GRAY)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, Black (RR374)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x18.06, SS Type 304 (AFK1818SS)
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- NVENT HOFFMAN INLINE Type 4,150x150x120mm, Lt Gray, S (LSC151512)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- Nvent Hoffman Cabinet Accessory