Shop All Cabinet Accessory
Nvent Hoffman
PROLINE G2 Door Stop Kit, Conductive, St
Mfr # P2ADSK
Zoro # G5870035
original price:
$102.17
13% off
new price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Color Unpainted
- Weight 1 lb
- Series ProLine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P2ADSK
- Zoro # G5870035
- UPC # 783510308537
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | PROLINE G2 Door Stop Kit,Conductive,St |
Material | Mild Steel |
Finish | Plated |
Color | Unpainted |
Weight | 1 lb |
Series | ProLine |
Description
PROLINE G2 Door Stop Kit,Conductive,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrol Statn, 2NO, Up/Down, 22mm (20C803)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT (X-10GQ-B)
- DAYTON Counter, Hand Activated (1A189)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCPNK)
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 16.00x12.00x6.00, SS Type (A161206LPEMCSS)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8824SCSS)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- NVENT HOFFMAN Elbow, 6.00x6.00, SS Type 304 90 deg. (F66WE90SS)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- Nvent Hoffman Cabinet Accessory