Shop All Cabinet Accessory
Nvent Hoffman
PROLINE G2 Door Bar Grid Straps, 800mm,
Mfr # P2GD8
Zoro # G5873036
product price: $157.14
/ea
Free Shipping & Returns
$157.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Color Unpainted
- Gauge 16 ga
- Height 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P2GD8
- Zoro # G5873036
- UPC # 783510319052
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 0.86 in |
Size | 0.86 in x 27.9 in x 0.72 in |
Width | 27.9 in |
Depth | 0.72 in |
Fits Frame Width | 800 mm |
Details
Item | PROLINE G2 Door Bar Grid Straps,800mm, |
Material | Mild Steel |
Finish | Plated |
Color | Unpainted |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Series | ProLine |
Weight | 2.50 lb |
Description
PROLINE G2 Door Bar Grid Straps,800mm,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD PLATED WIRE CLIP 6000 (G6000WC)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22978101)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- AMPHENOL Er 24C 2416 PIN RECP (MS3102A2428P)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- NVENT HOFFMAN Qline D, Type 4x, 200x150x75mm, Abs (Q20158ABDCC)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 4pb x 22.5m (Q4PBPCDM)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 8.00x6.00x4.00, Fiberglass (A864CHSCFGW)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x18.00x12.00, Gray, Steel (ASE24X18X12NK)
- Nvent Hoffman Cabinet Accessory