Shop All Cabinet Accessory
Nvent Hoffman
PROLINE G2 Cable Entry Gland Plate, Steel
Mfr # P2ACEGP
Zoro # G6833366
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 14 ga
- Depth 2.07 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P2ACEGP
- Zoro # G6833366
- UPC # 783510308353
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 2.07 in |
Width | 13.4 in |
Size | 3-1/2 in x 13.4 in x 2.07 in |
Height | 3-1/2 in |
Details
Item | PROLINE G2 Cable Entry Gland Plate,Stee |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Color | Black |
Thickness | 14 ga / 1.9 mm |
Series | ProLine |
Weight | 1.60 lb |
Description
PROLINE G2 Cable Entry Gland Plate,Stee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- WINNIE INDUSTRIES 2in. Bridle Ring Saddle, 100PK (WBRS200)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHW242424G2)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F22G60)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <17 cu ft, SS Type 316 (PCFB1YZ)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- Nvent Hoffman Cabinet Accessory