Shop All Cabinet Accessory
Nvent Hoffman
Proline Flotek Hca, Hot/cold Aisle, Serv
Mfr # PSCHCA20611B
Zoro # G5833294
product price: $4,722.93
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,722.93
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PRA1920THL1
- Width 23.94 in
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PSCHCA20611B
- Zoro # G5833294
- UPC # 783510155957
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 23.94 in |
Size | 78.37 in x 23.94 in x 43.28 in |
Height | 78.37 in |
Depth | 43.28 in |
Details
Item | Proline Flotek Hca,Hot/cold Aisle,Serv |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number PRA1920THL1 |
Gauge | 16 ga |
Color | Black |
Thickness | 16 ga / 1.52 mm |
Rack Units | 42 |
Weight | 370 lb |
Series | ProLine |
Standards | UL Listed to UL 508A File Number E61997; cUL Listed to CSA C22.2 No. 14-18; EIA 310-D (RU - Rack Unit spacing, marking, and positioning); IEC 60529, IP20; Perforated doors meet or exceed manufactures open space/air flow ventilation requirements |
Sides | With sides |
Rack Angle | PRA1920THL1 |
Description
Proline Flotek Hca,Hot/cold Aisle,Serv
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- NVENT HOFFMAN Rack Angles, Steel (EWMR48T)
- NVENT HOFFMAN Cross Fitting, 4.00x4.00, Gray, Steel (F44LC)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- NVENT HOFFMAN Transformer Rails, fits 1200mm wide, Steel (PTR12)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- NVENT HOFFMAN Syspend 281-Max Wall Flange, 5.12x5.12x5 (S2MWF)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- Nvent Hoffman Cabinet Accessory