Shop All Cabinet Accessory
Nvent Hoffman
Proline Fastener Packages, M5x10mm
Mfr # ASM5T
Zoro # G5844729
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- For Use With Round holes
- Color Unpainted
- Series ProLine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASM5T
- Zoro # G5844729
- UPC # 783510173654
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Proline Fastener Packages,M5x10mm |
Material | Mild Steel |
Finish | Plated |
For Use With | Round holes |
Color | Unpainted |
Series | ProLine |
Weight | 0.13 lb |
Description
Proline Fastener Packages,M5x10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2310ST)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (LP-CC-1-6/10)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A18P16AL)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Brown, 100 ft Length (22UL1015TPCBRO100)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1324523)
- NVENT HOFFMAN Perforated Panels, Fits 16x20, Gray, Ste (A16N20MPP)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 12.00x12.00x48.00, Steel (A121248RT)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- Nvent Hoffman Cabinet Accessory