Shop All Cabinet Accessory
Nvent Hoffman
PROLINE 100-mm Plinth Base, Fits 800x800
Mfr # PPB188
Zoro # G5862834
original price:
$479.27
21% off
Free Shipping & Returns
$374.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Frame 800 x 800 mm
- Color Black
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # PPB188
- Zoro # G5862834
- UPC # 783510974503
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | PROLINE 100-mm Plinth Base,Fits 800x800 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Frame 800 x 800 mm |
Color | Black |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 16.06 lb |
Series | ProLine |
Fits Frame | 800 x 800 mm |
Description
PROLINE 100-mm Plinth Base,Fits 800x800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Outlet Body, C, 1/2 In. (C17)
- GE CURRENT Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR2)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- NVENT HOFFMAN Solid Doors, fits 1800x800mm, Lt Gray, Steel (PDS188)
- NVENT HOFFMAN Panel Adapter, 4.00x4.00, Gray, Steel (F44GPA)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F66L06)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- NVENT HOFFMAN Electronic Hygrotherm (ATEMHUM)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- Nvent Hoffman Cabinet Accessory