Shop All Enclosure Covers & Accessories
Nvent Hoffman
PRESSURE RELEASE VALVE
Mfr # AVDR4SS4
Zoro # G3705372
product price: $178.99
/ea
Sold in multiples of 25 for $4,474.75
Free Shipping & Returns
$4,474.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.50 in
- Width 1.50 in
- Length 4 in
- Material Stainless Steel 304
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AVDR4SS4
- Zoro # G3705372
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.50 in |
Width | 1.50 in |
Length | 4 in |
Diameter (inch) | 1.38 |
Depth (D) (millimetre) | 35 |
Depth (D) (inch) | 1.38 |
Width (W) (inch) | 1.38 |
Diameter (millimetre) | 35 |
Height (H) (inch) | 2.64 |
Height (H) (millimetre) | 67 |
Width (W) (millimetre) | 35 |
Depth | 1.38 in / 35 mm |
Diameter | 35 mm / 1.38 in |
Details
Item | Enclosure Cover |
Material | Stainless Steel 304 |
Color | Unpainted |
Finish | Brushed |
NEMA Enclosure Type | NEMA 4, NEMA 4X |
Standards | UL 508A Listed; Type 4, 4X; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X; File No. E61997; Maintains UL/cUL Type 4, 4X rating when properly installed on a UL/cUL Type 4 or 4X enclosure.; NEMA/EEMAC Type 4, 4X; IEC 60529, IPx6 |
NEMA Rating | TYPE 4 |
Cover Type | HINGED |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-ED-CAT6)
- HONEYWELL Toggle Switch (ON)-ON SPDT 10A @ 277V Screw Terminals (1TL1-8)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- GARDNER BENDER Switch and Outlet Box Installation Screw (BSK-100)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- Nvent Hoffman Enclosure Covers & Accessories