Shop All Cabinet Accessory
Nvent Hoffman
Polypro, Type 4x, 6.12x4.12x4.38, Polyes
Mfr # A644PHC
Zoro # G5842796
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A6P4AL, A6P4
- Size 6.12 x 4.12 x 4.38 in
- Height 6.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A644PHC
- Zoro # G5842796
- UPC # 783510170684
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 6.12 x 4.12 x 4.38 in |
Height | 6.12 in |
Depth | 4.38 in |
Width | 4.12 in |
Panel Size | 4.88 x 2.88 in / 124 x 73 mm |
Details
Item | Polypro,Type 4x,6.12x4.12x4.38,Polyes |
Material | Polyester |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A6P4AL, A6P4 |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Solid Cover, Watertight, Corrosion-Resistant |
Thickness | 0.12 in / 3 mm |
Series | PolyPro |
Weight | 1.80 lb |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Steel Panel | A6P4 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Aluminum Panel | A6P4AL |
Cover Style | Solid |
Description
Polypro,Type 4x,6.12x4.12x4.38,Polyes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel (CCS8IJRLG)
- CYBERPOWER POWER ADPTR AC 600MA BLK (CPUAC600)
- DAYTON Lamp Module and Contact Block, 22mm, 1NO (30G151)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 2 Pole, 347/600V AC, B Curve (BDL26020)
- NVENT HOFFMAN Gasket Kits (A38GSKT2)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- NVENT HOFFMAN Panel, fits 300x250mm, Steel (LP3025G)
- NVENT HOFFMAN Small, Type 1, 12.00x10.00x4.00, Gray, Steel (A12N104)
- NVENT HOFFMAN Horizontal E-Bend Section, Culus Classif (L90HB24BLK)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNGQ)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- Nvent Hoffman Cabinet Accessory