Shop All Cabinet Accessory
Nvent Hoffman
Polypro, Type 4x, 17.95x15.94x10.35, Pol
Mfr # A181610PHCW
Zoro # G5842866
product price: $415.16
/ea
Free Shipping & Returns
$415.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A18P16AL, A18P16
- Depth 10.35 in
- Width 16.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A181610PHCW
- Zoro # G5842866
- UPC # 783510170936
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 10.35 in |
Width | 16.58 in |
Height | 18.58 in |
Size | 17.95 x 15.94 x 10.35 in |
Panel Size | 16.75 x 14.88 in / 425 x 378 mm |
Details
Item | Polypro,Type 4x,17.95x15.94x10.35,Pol |
Material | Polyester |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A18P16AL, A18P16 |
Features | Window Cover, Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Thickness | 0.12 in / 3 mm |
Weight | 13 lb |
Series | PolyPro |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Aluminum Panel | A18P16AL |
Steel Panel | A18P16 |
Cover Style | Window |
Description
Polypro,Type 4x,17.95x15.94x10.35,Pol
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- KLEIN TOOLS Self-Storing Remote #1 for Scout® Pro Testers (VDV999-109)
- NVENT HOFFMAN Panel-Mount Fan Speed Controls, 120v 50 (AFANTSC)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 12.00x12.00x12 (F1212T1120GV)
- NVENT HOFFMAN HF Replacement Filters (89134423R)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 12.00x10.00x6 (A12106CHSCFGW)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x85mm, Abs (Q1289ABD)
- Nvent Hoffman Cabinet Accessory