Shop All Cabinet Accessory
Nvent Hoffman
Polypro, Type 4x, 16.02x14.01x8.35, Poly
Mfr # A16148PHCW
Zoro # G5842823
product price: $341.44
/ea
Free Shipping & Returns
$341.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A16P14AL, A16P14
- Depth 8.35 in
- Features Window Cover, Watertight, Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A16148PHCW
- Zoro # G5842823
- UPC # 783510170929
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 8.35 in |
Height | 16.58 in |
Width | 14.58 in |
Size | 16.02 x 14.01 x 8.35 in |
Panel Size | 14.75 x 12.88 in / 375 x 327 mm |
Details
Item | Polypro,Type 4x,16.02x14.01x8.35,Poly |
Material | Polyester |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A16P14AL, A16P14 |
Features | Window Cover, Watertight, Corrosion-Resistant |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Thickness | 0.12 in / 3 mm |
Series | PolyPro |
Weight | 10.10 lb |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Aluminum Panel | A16P14AL |
Cover Style | Window |
Steel Panel | A16P14 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Polypro,Type 4x,16.02x14.01x8.35,Poly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 2 Pole, 120/240V AC (HOM2150)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A3AXFN24)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018M2)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 8.00x8.00, Gr (F8890EIN)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x24, Gray, Steel (AT8824)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x173mm, Polycar (Q302018PCI)
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x149mm, Polycar (Q181315PCECC)
- Nvent Hoffman Cabinet Accessory