Shop All Cabinet Accessory
Nvent Hoffman
Polypro, Type 4x, 12.08x10.08x6.35, Poly
Mfr # A12106PHCW
Zoro # G5842744
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A12P10AL, A12P10
- NEMA Enclosure Type 4X, 12, 13
- Size 12.08 x 10.08 x 6.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12106PHCW
- Zoro # G5842744
- UPC # 783510170882
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 12.08 x 10.08 x 6.35 in |
Height | 12.08 in |
Depth | 6.38 in |
Width | 10.09 in |
Panel Size | 10.75 x 8.88 in / 273 x 226 mm |
Details
Item | Polypro,Type 4x,12.08x10.08x6.35,Poly |
Material | Polyester |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A12P10AL, A12P10 |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Window Cover, Watertight, Corrosion-Resistant |
Color | Light Gray |
Thickness | 0.13 in / 3.3 mm |
Weight | 5.90 lb |
Series | PolyPro |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Steel Panel | A12P10 |
Aluminum Panel | A12P10AL |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Cover Style | Window |
Description
Polypro,Type 4x,12.08x10.08x6.35,Poly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW83W)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 24.00x24 (CSPB2424)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x1 (F1212116RTGV)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- NVENT HOFFMAN Panels for Free-Stand, Type 1 One-Door E (A37P21NG)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray, (A48H36DLP3PT)
- Nvent Hoffman Cabinet Accessory