Shop All Cabinet Accessory
Nvent Hoffman
Polypro, Type 4x, 10.05x10.05x6.38, Poly
Mfr # A10106PHCW
Zoro # G5842717
Free Shipping & Returns
$208.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A10P10AL, A10P10
- NEMA Enclosure Type 4X, 12, 13
- Size 10.05 x 10.05 x 6.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A10106PHCW
- Zoro # G5842717
- UPC # 783510170875
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 10.05 x 10.05 x 6.38 in |
Height | 10.04 in |
Depth | 6.38 in |
Width | 10.04 in |
Panel Size | 8.75 x 8.88 in / 222 x 226 mm |
Details
Item | Polypro,Type 4x,10.05x10.05x6.38,Poly |
Material | Polyester |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A10P10AL, A10P10 |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Light Gray |
Features | Window Cover, Watertight, Corrosion-Resistant |
Thickness | 0.13 in / 3.3 mm |
Weight | 4.80 lb |
Series | PolyPro |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Steel Panel | A10P10 |
Aluminum Panel | A10P10AL |
Cover Style | Window |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Polypro,Type 4x,10.05x10.05x6.38,Poly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- NVENT HOFFMAN COMPACT, Type 4X, 125x80x57mm, Aluminum (CCA1286)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- NVENT HOFFMAN DIN Rail or Panel-Mounting Brackets, fit (LMK30)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- NVENT HOFFMAN Concept Panels, 30.20x18.20x0.00, White (CP3220)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 8.00x6.00, Gray, Steel (A864SU)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- NVENT HOFFMAN Concept Hmi, Type 4,320x350x120mm, Lt G (CP323512)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44WP)
- Nvent Hoffman Cabinet Accessory