Shop All Cabinet Accessory
Nvent Hoffman
Polyester Mounting Bracket Kits, Fits 12
Mfr # APOLYFT12
Zoro # G5842988
original price:
$37.51
4% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- For Use With Fits 12in
- Color Light Gray
- Width 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # APOLYFT12
- Zoro # G5842988
- UPC # 783510171285
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 12 mm |
Details
Item | Polyester Mounting Bracket Kits,Fits 12 |
Material | Polycarbonate |
Finish | Smooth Matte |
For Use With | Fits 12in |
Color | Light Gray |
Thickness | 0.29 in / 7 mm |
Series | PolyPro |
Weight | 0.30 lb |
Description
Polyester Mounting Bracket Kits,Fits 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh (VCCF02)
- ECOFLOW DELTA Pro Smart Extra Battery, 3600Wh Capacity (DELTAProEB-US)
- EATON BUSSMANN Limiter Fuse, ANN Series, 275A, Very Fast Acting, 125V AC, Bolt-On (ANN-275)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS34V20)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- NVENT HOFFMAN Stainless Steel Consolets, Type 12, 12.00x12.00x9.09, SS Type 304 (C12C12SS)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88WP)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- Nvent Hoffman Cabinet Accessory