Shop All Cabinet Accessory
Nvent Hoffman
Polyester Mounting Bracket Kits, Fits 10
Mfr # APOLYFT10
Zoro # G5842945
original price:
$34.21
4% off
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Finish Smooth Matte
- For Use With Fits 10in
- Color Light Gray
- Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # APOLYFT10
- Zoro # G5842945
- UPC # 783510171278
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 10 mm |
Details
Item | Polyester Mounting Bracket Kits,Fits 10 |
Material | Polycarbonate |
Finish | Smooth Matte |
For Use With | Fits 10in |
Color | Light Gray |
Thickness | 0.29 in / 7 mm |
Weight | 0.20 lb |
Series | PolyPro |
Description
Polyester Mounting Bracket Kits,Fits 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12x100' ALU Conduit (55082103)
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (DS320ILW)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6V3)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 30A, 250V AC, Non-Indicating (LPN-RK-30SP)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gray, (F88L120)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- NVENT HOFFMAN PROLINE 100-mm Plinth Base, Fits 800x800 (PPB188)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61UL12)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G48)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- Nvent Hoffman Cabinet Accessory