Shop All Enclosure Covers & Accessories
Nvent Hoffman
POLE MOUNTING KIT
Mfr # CPMK16
Zoro # G3701872
product price: $410.99
/ea
Sold in multiples of 25 for $10,274.75
Free Shipping & Returns
$10,274.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.90 in
- Width 4.40 in
- Length 19.4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CPMK16
- Zoro # G3701872
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.90 in |
Width | 4.40 in |
Length | 19.4 in |
Size | fits B=16.00 in |
Details
Item | Pole Mount Kit |
Material | Steel |
Color | Gray |
Finish | Powder Coated |
Color Code | ANSI 61 |
Thickness (T) (gauge) | 12 |
Fits Enclosure (inch) | When B = 16.00 |
Fits Enclosure (millimetre) | When B = 406 |
Thickness (T) (millimetre) | 2.66 |
Fits Enclosure | When B = 16.00 (406) |
Modification Services | Yes |
Thickness | 12 ga / 2.66 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604NK)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-50)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole, SS (AS200SS)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- NATIONAL HARDWARE NARW HHING SLDBRA 1-1/2""L (N211-292)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- Nvent Hoffman Enclosure Covers & Accessories