Shop All Cabinet Accessory
Nvent Hoffman
Pole-Mount Kit, fits B=30.00, Stainless Steel
Mfr # CPMK30
Zoro # G6814859
product price: $388.97
/ea
Free Shipping & Returns
$388.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure When 30 (762) in
- Color Gray
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CPMK30
- Zoro # G6814859
- UPC # 783510794606
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Pole-Mount Kit,Fits B 30.00,Stainless |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure When 30 (762) in |
Color | Gray |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Series | Concept |
Weight | 8.70 lb |
Fits Enclosure | When B = 30.00 in / When B = 762 mm / When B = 30.00 (762) |
Description
Pole-Mount Kit,Fits B 30.00,Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TCF Series, Time-Delay, 70A, 600V AC, Indicating, 300kA at 600V AC, 100kA at 300V DC (TCF70)
- PASS & SEYMOUR 20A BLKWHT Straig Plug (PS5466XCCV4)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Green, Color-Coded PVC Insulation (C2016A.12.06)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/240/480V AC (31EJ57)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 29.66x10.2 (XR291816012)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 6.00x6.00x4.00, SS Type 30 (A606CHEMCSS)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- NVENT HOFFMAN Galvanized 90-Degree Elbow, 2.50x2.50, Steel (F2290EGV)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x60 (A6660T1T)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x27.56x36.02, (PTHW362836G2)
- Nvent Hoffman Cabinet Accessory