Shop All Cabinet Accessory
Nvent Hoffman
Pole-Mount Kit, fits B=16.00, Stainless Steel
Mfr # CPMK16
Zoro # G6814816
product price: $332.71
/ea
Free Shipping & Returns
$332.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure When 16 (406) in
- Color Gray
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CPMK16
- Zoro # G6814816
- UPC # 783510794309
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Pole-Mount Kit,Fits B 16.00,Stainless |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure When 16 (406) in |
Color | Gray |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Series | Concept |
Weight | 6.10 lb |
Fits Enclosure | When B = 16.00 in / When B = 406 mm / When B = 16.00 (406) |
Description
Pole-Mount Kit,Fits B 16.00,Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- EATON CUTLER-HAMMER 3-Wire 10-30V-Dc Proximity Sensor (E57-12GU04-CDB)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- NVENT HOFFMAN HF Replacement Filters (89134427R)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- NVENT HOFFMAN Clamp Block Kit, SS Type 316L (ACBK6SS)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- Nvent Hoffman Cabinet Accessory