Shop All Enclosure Covers & Accessories
Nvent Hoffman
POLE ADAPTOR KIT
Mfr # CPMK20
Zoro # G3700393
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.20 in
- Width 4.50 in
- Length 25.4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CPMK20
- Zoro # G3700393
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.20 in |
Width | 4.50 in |
Length | 25.4 in |
Size | fits B=20.00 in |
Details
Material | Steel |
Color | Gray |
Finish | Powder Coated |
Thickness (T) (gauge) | 12 |
Fits Enclosure (inch) | When B = 20.00 |
Fits Enclosure (millimetre) | When B = 508 |
Color Code | ANSI 61 |
Thickness (T) (millimetre) | 2.66 |
Modification Services | Yes |
Fits Enclosure | When B = 20.00 (508) |
Thickness | 12 ga / 2.66 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (LC1D80T6)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220VH)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1G7)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- IVES MORTISE BOLT 1.75""L (S48B3)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- Nvent Hoffman Enclosure Covers & Accessories