Shop All Cabinet Accessory
Nvent Hoffman
Plinth Base, 700x600mm, Gray, Aluminum
Mfr # EPL7060
Zoro # G5842525
original price:
$645.63
21% off
new price: $504.40
/ea
Free Shipping & Returns
$504.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With Use With Cabinet Width x Depth 700 x 600 mm
- Color Light Gray
- Thickness 0.12 in / 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EPL7060
- Zoro # G5842525
- UPC # 783510170363
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Use With Cabinet Width x Depth | 700 x 600 mm |
Details
Item | Plinth Base,700x600mm,Gray,Aluminum |
Material | Aluminum |
Finish | Powder Coated |
For Use With | Use With Cabinet Width x Depth 700 x 600 mm |
Color | Light Gray |
Thickness | 0.12 in / 3 mm |
Series | ComLine |
Weight | 14 lb |
Description
Plinth Base,700x600mm,Gray,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gate With Cover, Weight (534-U25)
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SDO6V02S)
- STEELMAN Mini Engine EAR Diagnostic Listen Device (97220)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x72.0 (F66T172GV)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Blac (LBSKB)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFN)
- NVENT HOFFMAN Corner Support Bracket Kit, White, Steel (LCSKW)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- NVENT HOFFMAN Zonex Atex and Lecex-Certified, Type 4x (EXE16168SS61)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- Nvent Hoffman Cabinet Accessory