Shop All Cabinet Accessory
Nvent Hoffman
Pharmapro, Type 4x, 12.00x12.00x6.00, SS
Mfr # AFM12126SS
Zoro # G5829505
Free Shipping & Returns
$3,121.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish 15-20 RA
- For Use With For Use With Mfr. Model Number CP1212
- Width 12 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AFM12126SS
- Zoro # G5829505
- UPC # 783510148980
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 12 in |
Depth | 6 in |
Height | 12 in |
Size | 12 x 12 x 6 in |
Details
Item | Pharmapro,Type 4x,12.00x12.00x6.00,SS |
Material | Stainless Steel 316L |
Finish | 15-20 RA |
For Use With | For Use With Mfr. Model Number CP1212 |
Color | Unpainted |
NEMA Enclosure Type | 3R, 4X, 12 |
Features | Watertight, Corrosion-Resistant |
Gauge | Body: 14 ga, Door: 12 ga |
Weight | 25.18 lb |
Series | PharmaPro |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66 |
Door Thickness | 12 ga / 2.78 mm |
Latch Quantity | 2 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Body Thickness | 14 ga / 1.98 mm |
Mounting Cutout | 13.00 x 13.00 in / 330 x 330 mm |
Panel | CP1212 |
Description
Pharmapro,Type 4x,12.00x12.00x6.00,SS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 240/480V AC (31EH06)
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevtr, Octl, 11 Pin (RUZSC3M)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-D1)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- NVENT HOFFMAN L-Box, Type 1, 36.00x24.00x12.00, Lt Gra (DBL362412G)
- NVENT HOFFMAN Flexible Fitting, 8.00x8.00, Rubber (F88WFF)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x60 (A4460T1T)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- Nvent Hoffman Cabinet Accessory