Shop All Cabinet Accessory
Nvent Hoffman
Perforated Panels, fits 8x8, Gray, Steel
Mfr # A8N8PP
Zoro # G6807168
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 8 x 8 in
- Sub-Category Panels and Panel Accessories
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8N8PP
- Zoro # G6807168
- UPC # 783510487393
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 6.25 x 6.25 in / 159 x 159 mm |
Details
Item | Perforated Panels,Fits 8x8,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 8 x 8 in |
Sub-Category | Panels and Panel Accessories |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 0.51 lb |
Use In | Small Type 1 Panel Enclosures and Small Type 3R Boxes |
Description
Perforated Panels,Fits 8x8,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948455)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC (BP/FNM-12)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x12.00, Gray, Steel (ASE36X24X12NK)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x120. (F44T1120GV)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- Nvent Hoffman Cabinet Accessory