Shop All Cabinet Accessory
Nvent Hoffman
Perforated Panels, Fits 36x36, Gray, Ste
Mfr # A36P36PP
Zoro # G5828403
product price: $249.29
/ea
Free Shipping & Returns
$249.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Medium Type 3R Hinged-Cover Panel Enclosures, Fits 36 x 36 in
- Sub-Category Panels and Panel Accessories
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A36P36PP
- Zoro # G5828403
- UPC # 783510147587
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 33.00 x 33.00 in / 838 x 838 mm |
Details
Item | Perforated Panels,Fits 36x36,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Medium Type 3R Hinged-Cover Panel Enclosures, Fits 36 x 36 in |
Sub-Category | Panels and Panel Accessories |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 17.20 lb |
Use In | Medium Type 3R Hinged-Cover Panel Enclosures |
Description
Perforated Panels,Fits 36x36,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD24168SS)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-20P WT (HBL2435)
- NVENT HOFFMAN Pole-Mount Kit, fits B=20.00, Stainless Steel (CPMK20)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- NVENT HOFFMAN Full Back Panel, 1021x1478mm, Gray, Stee (PP1115G)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- NVENT HOFFMAN PROLINE G2 Cable Entry Gland Plate, Steel (P2ACEGP)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x (F22T1120GVP)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- Nvent Hoffman Cabinet Accessory