Shop All Cabinet Accessory
Nvent Hoffman
Perforated Panels, fits 20x20, Gray, Steel
Mfr # A20N20MPP
Zoro # G6807457
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Medium Type 1 Panel Enclosures, Fits 20 x 20 in
- Sub-Category Panels and Panel Accessories
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20N20MPP
- Zoro # G6807457
- UPC # 783510488895
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 17.00 x 18.50 in / 432 x 470 mm |
Details
Item | Perforated Panels,Fits 20x20,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Medium Type 1 Panel Enclosures, Fits 20 x 20 in |
Sub-Category | Panels and Panel Accessories |
Color | Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 3.90 lb |
Use In | Medium Type 1 Panel Enclosures |
Description
Perforated Panels,Fits 20x20,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRGRE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- WIREMOLD 800Bac Wh Base W/Cvr And Adh P/Ft (800BAC-WH)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB125)
- NVENT HOFFMAN Perforated Panels, Fits 16x20, Gray, Ste (A16N20MPP)
- NVENT HOFFMAN HF Replacement Filters (89136409R)
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- Nvent Hoffman Cabinet Accessory