Shop All Cabinet Accessory
Nvent Hoffman
Perforated Panels, Fits 20x20, Gray, Ste
Mfr # A20P20PP
Zoro # G5828385
original price:
$79.09
6% off
new price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Medium Type 3R Hinged-Cover Panel Enclosures, Fits 20 x 20 in
- Sub-Category Panels and Panel Accessories
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20P20PP
- Zoro # G5828385
- UPC # 783510147525
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 17.00 x 17.00 in / 432 x 732 mm |
Details
Item | Perforated Panels,Fits 20x20,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Medium Type 3R Hinged-Cover Panel Enclosures, Fits 20 x 20 in |
Sub-Category | Panels and Panel Accessories |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 3 lb |
Use In | Medium Type 3R Hinged-Cover Panel Enclosures |
Description
Perforated Panels,Fits 20x20,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68583401)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4836C)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Black (CC-RI-CP-SM-5-BK)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD202010W)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 12.00x12.00x12 (F1212T1120GV)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- NVENT HOFFMAN Universal U-Connector, fits 4.00x4.00, Gray, Steel (F44GUC)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F44T148GVPWK)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- Nvent Hoffman Cabinet Accessory