Shop All Cabinet Accessory
Nvent Hoffman
Perforated Panels, Fits 16x20, Gray, Ste
Mfr # A16N20MPP
Zoro # G5857146
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Medium Type 1 Panel Enclosures, Fits 16 x 20 in
- Sub-Category Panels and Panel Accessories
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A16N20MPP
- Zoro # G5857146
- UPC # 783510488796
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 13.00 x 18.50 in / 330 x 470 mm |
Details
Item | Perforated Panels,Fits 16x20,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Medium Type 1 Panel Enclosures, Fits 16 x 20 in |
Sub-Category | Panels and Panel Accessories |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 5.50 lb |
Use In | Medium Type 1 Panel Enclosures |
Description
Perforated Panels,Fits 16x20,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER DISCON INSUL16-14AWG15PK (15-153F)
- GE Thermal Unit, 3.88A (CR123H446A)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1A, 250V AC, Non-Indicating (FRN-R-1)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABE)
- NVENT HOFFMAN COMPACT, Type 4X, 330x230x180mm, Aluminu (CCA332318)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- NVENT HOFFMAN Single-Sided Shelf, 19.00x15.00 (ESH1915V)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S (A8086CH)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray (A12124SU)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel (A20N12BLP)
- Nvent Hoffman Cabinet Accessory