Shop All Cabinet Accessory
Nvent Hoffman
Perforated Panels, Fits 12x10, Gray, Ste
Mfr # A12N10PP
Zoro # G5857137
product price: $16.68
/ea
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 12 x 10 in
- Sub-Category Panels and Panel Accessories
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12N10PP
- Zoro # G5857137
- UPC # 783510487690
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 10.25 x 8.25 in / 260 x 210 mm |
Details
Item | Perforated Panels,Fits 12x10,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Small Type 1 Panel Enclosures and Small Type 3R Boxes, Fits 12 x 10 in |
Sub-Category | Panels and Panel Accessories |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 1.10 lb |
Use In | Small Type 1 Panel Enclosures and Small Type 3R Boxes |
Description
Perforated Panels,Fits 12x10,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (531-SWHOX)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- NVENT HOFFMAN Cover Screw Kit, Fits Qline I (QITSK)
- NVENT HOFFMAN Panel-Mount Fan Speed Controls, 120v 50 (AFANTSC)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- NVENT HOFFMAN Elbows, 6.00x6.00, Gray, Steel 90 deg. (F66LE9A)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Sec (F44T3R120)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x48 (A4448T1T)
- Nvent Hoffman Cabinet Accessory