Shop All Enclosure Covers & Accessories
Nvent Hoffman
PERFORATED BACK PANEL FOR, 12"H X 12"W ENCLOSURE,
Mfr # A12N12PP
Zoro # G0615177
product price: $26.19
/ea
Sold in multiples of 5 for $130.95
$130.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 inch
- Length 10.25 inch
- Material Mild Steel
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12N12PP
- Zoro # G0615177
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.25 inch |
Length | 10.25 inch |
Width (In.) | 10.25 inch |
Panel Size | 10.25 x 10.25 in / 260 x 260 mm |
Details
Material | Mild Steel |
Color | Gray |
Finish | Powder Coated |
Weight | 1.4 |
Thickness | 16 |
Use In | Small Type 1 Panel Enclosures and Small Type 3R Boxes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- HILLMAN Wire Steel Galv 22Ga 100Ft (50135)
- ZORO SELECT 4-3/16" H, 1-1/8" D, Power Inlet (1597NTLTRBKCCD4)
- RACO Locknut, 3-1/2", Steel, Non Ul (1200)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- VYNCKIER Enclosure (A61-2412DT)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- Nvent Hoffman Enclosure Covers & Accessories