Shop All Cabinet Accessory
Nvent Hoffman
Pedestal with Legs, 36.00x8.00x8.00, Lt Gray, Steel
Mfr # AP36L88LG
Zoro # G6804429
original price:
$1,632.49
19% off
new price: $1,314.35
/ea
Free Shipping & Returns
$1,314.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 36 x 8 x 8 in
- Gauge 14 ga
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AP36L88LG
- Zoro # G6804429
- UPC # 783510424091
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 36 x 8 x 8 in |
Depth | 8 in |
Height | 36 in |
Width | 8 in |
Details
Item | Pedestal,w/Legs,36.00x8.00x8.00,Lt |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Color | Light Gray |
Thickness | 14 ga / 1.9 mm |
Weight | 51 lb |
Description
Pedestal,w/Legs,36.00x8.00x8.00,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 95 A, Reversing: No (XTCE095F00B)
- TELEMECANIQUE SENSORS Cable Pull Sw 240Vac 10A Xy2(Metric (XY2CH13270)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFTR2-I)
- 3M 12-10 AWG Non-Insulated Pin Terminal 0.55" Pin Length PK50 (MU10-55PX-A)
- NVENT HOFFMAN Qline D Hardware Kit, Fits Qline D (QDHK)
- NVENT HOFFMAN Door Stop Kit, fits ULTRX, SS Type 304 (UUDS)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2010SS6LP3PT)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26F)
- Nvent Hoffman Cabinet Accessory