Shop All Cabinet Accessory
Nvent Hoffman
Pedestal with Legs, 36.00x8.00x8.00, Gray, Steel
Mfr # AP36L88
Zoro # G6851758
original price:
$1,632.49
19% off
new price: $1,314.35
/ea
Free Shipping & Returns
$1,314.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 36 x 8 x 8 in
- Depth 8 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AP36L88
- Zoro # G6851758
- UPC # 783510376802
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 36 x 8 x 8 in |
Depth | 8 in |
Height | 36 in |
Width | 8 in |
Details
Item | Pedestal with Legs,36.00x8.00x8.00,Gra |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Weight | 49.70 lb |
Description
Pedestal with Legs,36.00x8.00x8.00,Gra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap (44YV08)
- NVENT HOFFMAN Panels, Fits 240x160mm, Steel (Q2416PD)
- NVENT HOFFMAN CS480 Straight Tubing, 750mm long, SS Type 304 (CCSS48T75)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP101SS)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x6.12x4.38, Polyes (A664PHCW)
- Nvent Hoffman Cabinet Accessory