Shop All Electrical Box Hardware
Nvent Hoffman
Pedestal Swivel, NOVAL Accessory, Aluminum
Mfr # ASWV44
Zoro # G8758626
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 4 in
- Width 4 in
- Depth 4 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ASWV44
- Zoro # G8758626
- UPC # 783510340346
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 4 in |
Height | 1.60" |
Size | 1.06x4.00x4.00 in |
Height (H) (millimetre) | 27 |
Max Enclosure Size (A x B x C) (inch) | 24.00 x 24.00 x 16.00 |
Max Enclosure Size (A x B x C) (millimetre) | 610 x 610 x 406 |
Height (H) (inch) | 1.06 |
Max Enclosure Size | 610 x 610 x 406 mm / 24.00 x 24.00 x 16.00 in |
Details
Item | Pedestal Swivel |
Material | Aluminum |
Color | Unpainted |
Application | Mount Small Control or Instrumentation Devices |
Sub-Category | Mounting Accessories |
Max Load, Including Enclosure (pound) | 100 |
Thickness (T) (millimetre) | 3.81 |
Max Load, Including Enclosure (kilogram) | 45.4 |
Thickness (T) (inch) | 0.15 |
Finish | Anodized |
Max Load, Including Enclosure | 45.4 kg / 100 lb |
Thickness | 0.15 in / 3.81 mm |
Description
Pedestal Swivel, Sub-Category Mounting Accessories, Application Mount Small Control or Instrumentation Devices, Height 1.6 in, Length 4 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 8 AWG Tinned Copper Wire - 50' (111305)
- NVENT HOFFMAN Panel, fits 300x250mm, Steel (LP3025G)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2105A.12.03)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A14N12P)
- NVENT HOFFMAN Padlock Handle, NOVAL Accessory, Steel (CWHPTO)
- NVENT HOFFMAN Pedestal Base, NOVAL Accessory, 14 Gang, Steel (A18SBASE)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A6N6P)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Steel (AL15)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P48)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- Nvent Hoffman Electrical Box Hardware