Shop All Electrical Box Hardware
Nvent Hoffman
Pedestal Column, NOVAL Accessory, Steel
Mfr # A66PBCOL
Zoro # G8758601
product price: $786.67
/ea
Free Shipping & Returns
$786.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 6 in
- Width 6 in
- Depth 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A66PBCOL
- Zoro # G8758601
- UPC # 783510573508
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 6 in |
Height | 41.00" |
Length (Straight Wireway) | 6.0 in |
Width (W) (inch) | 6 |
Height (H) (millimetre) | 1041 |
Size | 41.00x6.00x6.00 in |
Height (H) (inch) | 41 |
Width (W) (millimetre) | 152 |
Depth (D) (inch) | 6 |
Depth (D) (millimetre) | 152 |
Details
Item | Pedestal Column |
Material | Steel |
Color | Gray |
Sub-Category | Mounting Accessories |
Finish | ANSI 61 Gray Polyester Powder |
Application | Mount Small Control or Instrumentation Devices |
Thickness (T) (gauge) | 14 |
Thickness (T) (millimetre) | 1.9 |
Color Code | ANSI 61 |
Thickness | 14 ga / 1.9 mm |
Description
Pedestal Column, Finish ANSI 61 Gray Polyester Powder, Sub-Category Mounting Accessories, Application Mount Small Control or Instrumentation Devices, Height 41 in, Length 6 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP1515)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4236)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N20MP)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A16P12SS6)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P4)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P36)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C6)
- Nvent Hoffman Electrical Box Hardware