Shop All Electrical Box Hardware
Nvent Hoffman
Pedestal Column, NOVAL Accessory, Steel
Mfr # A66CCOL
Zoro # G8758592
product price: $664.45
/ea
Free Shipping & Returns
$664.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 6 in
- Width 6 in
- Depth 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A66CCOL
- Zoro # G8758592
- UPC # 783510573409
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 6 in |
Height | 35.00" |
Size | 35.00x6.00x6.00 in |
Height (H) (millimetre) | 889 |
Height (H) (inch) | 35 |
Details
Item | Pedestal Column |
Material | Steel |
Color | Gray |
Finish | ANSI 61 Gray Polyester Powder |
Sub-Category | Mounting Accessories |
Application | Mount Small Control or Instrumentation Devices |
Thickness (T) (millimetre) | 1.9 |
Color Code | ANSI 61 |
Thickness (T) (gauge) | 14 |
Thickness | 14 ga / 1.9 mm |
Description
Pedestal Column, Finish ANSI 61 Gray Polyester Powder, Sub-Category Mounting Accessories, Application Mount Small Control or Instrumentation Devices, Height 35 in, Length 6 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22965806)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- RACO Compression Connector, 2-1/8" L, Steel (2915)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A8P6G)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44CCOL)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKDBM3)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A14P12AL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P8)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P10)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24G)
- Nvent Hoffman Electrical Box Hardware