Shop All Cabinet Accessory
Nvent Hoffman
PDU Bracket Kit, Black, Mild Steel
Mfr # DPDU1
Zoro # G6829769
product price: $116.40
/ea
Free Shipping & Returns
$116.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 3.48 in
- Depth 0.07 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DPDU1
- Zoro # G6829769
- UPC # 783510293260
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 3.48 in |
Depth | 0.07 in |
Width | 7-1/2 in |
Size | 3.48 in H x 7-1/2 in W |
Dimensions | 88 x 191 mm / 3.48 x 7.50 in |
Details
Item | PDU Bracket Kit,Black,Mild Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Weight | 1.20 lb |
Description
PDU Bracket Kit,Black,Mild Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Pins: 2 (2A559)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535173S)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P18W)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- NVENT HOFFMAN Electronic Hygrotherm (ATEMHUM)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26C)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- NVENT HOFFMAN L-Box, Type 1, 36.00x24.00x12.00, Lt Gra (DBL362412G)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 12.00 (ATC12R145)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x7.23, Gray, Steel 12 (GP128)
- Nvent Hoffman Cabinet Accessory