Shop All Cabinet Accessory
Nvent Hoffman
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x20, Aluminum
Mfr # A20P20AL
Zoro # G6782756
product price: $122.22
/ea
Free Shipping & Returns
$122.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- For Use With Fits 20 x 20 in
- Sub-Category Panels and Panel Accessories
- Size 17 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20P20AL
- Zoro # G6782756
- UPC # 783510230500
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 17 in x 17 in |
Height | 17 in |
Width | 17 in |
Panel Size | 17.00 x 17.00 in / 432 x 432 mm |
Details
Item | Panels for Type 3r,4,4x,12 and 13 Enc |
Material | Aluminum |
Finish | Anodized |
For Use With | Fits 20 x 20 in |
Sub-Category | Panels and Panel Accessories |
Color | Unpainted |
Gauge | 10 ga |
Thickness | 10 ga / 2.5 mm |
Weight | 3.84 lb |
Hole Quantity | 4 |
Panel Gauge | 0.10 in./3 mm |
Description
Panels for Type 3r,4,4x,12 and 13 Enc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 208/120V AC, A Curve (QOB340GFI)
- HUBBELL Closure Cap (PC520)
- QUICKCABLE Black Welding Cable, 6 ga., 50 ft. (202102-050)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x60 (A6660T1T)
- NVENT HOFFMAN VERSARACK, 27.795 x20.905 x24.291, Black, Steel (E19SWM12U24)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 991x80x80mm, Lt Gray, Steel (CCS8T10)
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM52G52)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22LP)
- Nvent Hoffman Cabinet Accessory