Shop All Enclosure Covers & Accessories
Nvent Hoffman
Panels, for Type 3R, 4, 4X, 12 and 13 Enc
Mfr # A30P30SS6
Zoro # G5860829
product price: $560.66
/ea
Free Shipping & Returns
$560.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27
- Width 686
- Length 27.3 in
- Material Stainless Steel 316L
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A30P30SS6
- Zoro # G5860829
- UPC # 783510833800
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 27 |
Width | 686 |
Length | 27.3 in |
Width (In.) | 27 |
Panel Size | 27.00 x 27.00 in / 686 x 686 mm |
Details
Item | Panel |
Material | Stainless Steel 316L |
Color | Unpainted |
Finish | Brushed |
Thickness | 12 ga / 2.66 mm |
Edge Flange Quantity | 4 |
Panel Gauge | 12 ga. |
Hole Quantity | 4 |
Description
Panels,for Type 3R,4,4X,12 and 13 Enc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk (9001BW256)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - White (HS355-S500-WHITE)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (H324N)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- WIEGMANN N12 FLTR FN 400V 547 CFM 12.8X12.8 LT GR (FF1313547CFM400VG)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- Nvent Hoffman Enclosure Covers & Accessories