Shop All Cabinet Accessory
Nvent Hoffman
Panels for Type 3r, 4, 4x, 12 and 13 Enc
Mfr # A20P12G
Zoro # G5830975
product price: $53.64
/ea
$53.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 20 x 12 in
- Sub-Category Panels and Panel Accessories
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20P12G
- Zoro # G5830975
- UPC # 783510150853
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 17 in |
Width | 9 in |
Size | 17 in x 9 in |
Panel Size | 17.00 x 9.00 in / 432 x 229 mm |
Details
Item | Panels for Type 3r,4,4x,12 and 13 Enc |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 20 x 12 in |
Sub-Category | Panels and Panel Accessories |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Weight | 4.60 lb |
Panel Gauge | 12 ga. |
Hole Quantity | 4 |
Description
Panels for Type 3r,4,4x,12 and 13 Enc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-30P WT (HBL2725)
- SQUARE D Surge Protector, 3 Phase, 600V, 1 Poles, 3, 100kA (TVS9HWA10X)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC24)
- SQUARE D Panelboard accessory, I-Line, blank plates, wide side, 1.5in space, non-Micrologic trip circuit breaker, qty 3 (HLW1BL)
- NVENT HOFFMAN Dual Thermostat (ADLTEMP)
- NVENT HOFFMAN Elbow-Outside Opening, Fits 6.00x6.00, G (F6690EOUT)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SSLP3PT)
- NVENT HOFFMAN Bolt-Down Pedestal, 33.00x4.00x4.00, Lt (AP33B44LG)
- NVENT HOFFMAN Solar Shield Top, fits 600x200mm, Gray, Aluminum (ESSH6020)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Panel Couplin (S1MPCH)
- Nvent Hoffman Cabinet Accessory