Shop All Cabinet Accessory
Nvent Hoffman
Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure
Mfr # A84PM78
Zoro # G6845808
original price:
$1,216.60
6% off
new price: $1,139.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,139.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Enclosure Height 84 in
- Color White
- Size 72 in x 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A84PM78
- Zoro # G6845808
- UPC # 783510339807
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 72 in x 72 in |
Width | 72 in |
Height | 72 in |
Fits Enclosure Height | 84 in. |
Panel Size | 72.00 x 72.00 in / 1829 x 1829 mm |
Details
Item | Panels for Large Bulletin A27,A28,A28S |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Enclosure Height 84 in |
Color | White |
Gauge | 11 ga |
Thickness | 11 ga / 3.04 mm |
Weight | 222 lb |
Hole Quantity | 12 |
Description
Panels for Large Bulletin A27,A28,A28S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1CD10-0AA0)
- KABLE KONTROL Kable KontrolĀ® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 4" W x 2" D x 5' L - Chrome Finish (KK-4X2X5-EZ)
- HONEYWELL Rpls740B1008 120V 3 Wire Econo (RPLS740B10)
- AMERELLE Wallplate 3Tog Pb (163TTTBR)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 37.40x15.70x10.20, Lt Gra (S101046G050)
- NVENT HOFFMAN Screw Package, #10-32x.75, Black, Steel (AS1032B)
- NVENT HOFFMAN ULTRX, Type 4X, 513x413x228mm, Fiberglas (UU504020W)
- NVENT HOFFMAN Galvanized 90 deg. Elbow, Outside Openi (F4490EOUTGV)
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- NVENT HOFFMAN Rack Angles, Steel (EWMR48T)
- Nvent Hoffman Cabinet Accessory