Shop All Cabinet Accessory
Nvent Hoffman
Panels for Junction Boxes, 8.75x8.88, Al
Mfr # A8P8AL
Zoro # G5844433
original price:
$33.11
7% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Sub-Category Panels and Panel Accessories
- Color Unpainted
- Height 8-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8P8AL
- Zoro # G5844433
- UPC # 783510173784
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8-3/4 in |
Size | 8-3/4 x 8.88 in |
Width | 8.88 in |
Panel Size | 6.75 x 6.88 in / 171 x 175 mm |
Details
Item | Panels for Junction Boxes,8.75x8.88,Al |
Material | Aluminum |
Finish | Anodized |
Sub-Category | Panels and Panel Accessories |
Color | Unpainted |
Thickness | 0.08 in / 2 mm |
Weight | 0.36 lb |
Description
Panels for Junction Boxes,8.75x8.88,Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 15-Amp Household Plug to L14-30R 30A 125/250V 4-Prong Connector (S515L1430-012)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Aluminum, 14 ga. (FS-500SS AL 18.00)
- RACO Conduit Outlet Body, LR Style, 1" Hub Sz (LR0100)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45C)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8. (A1084DL)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LWC234616)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22LP)
- Nvent Hoffman Cabinet Accessory